• The item cannot be ordered due to missing prices.

Milling insert ⌀ 8 mm ALU

Article no.: 212708 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type ALU
    Grade HU7810
    Tool material Carbide
    Corner radius R 1 mm
    Feed f z in short-chipping aluminium 0.15 mm
    Feed fz in steel < 1400 N/mm2 0.15 mm
    Number of changes/inserts 1
    Corner radius 1 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212708 ALU
    EAN / GTIN 4045197761514
    Manufacturer number 212708 ALU

    Application Table

    Alu plastics
    N
    1400
    Aluminium (short chipping)
    N
    700
    Alu > 10% Si
    N
    500
    Ti > 850 N/mm²
    S
    60
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Detailed application values can be found in the GARANT machining handbook No. 110020.
    • Maximum concentricity and interchange accuracy: ±0.015 mm.

    Application:

    Torus cutter inserts with corner radius. For reduction of cutting forces and minimisation of vibration.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart