Indexable insert for milling ⌀ 20 mm, for copy milling cutters, Type: ALU

Article no.: 212670 ALU
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  7,510.66 / Piece
  • from 10 Piece
    INR  6,258.72 / Piece
on request
In stock Available in 11-14 working days
379 pieces in stock 379 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ALU
Type HU7810
Tool material Carbide
Feed f z in short-chipping aluminium 0.25 mm
Feed fz in steel < 1400 N/mm2 0.28 mm
Feed f z in steel < 60 HRC 0.2 mm
Feed f z in titanium > 850 N/mm 2 0.25 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212670 ALU
EAN / GTIN 4045197712462
Manufacturer number 212670 ALU
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
1400
Aluminium (short chipping)
N
700
Alu > 10% Si
N
500
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 
Air
 

Description

Version:

  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Detailed application values can be found in the GARANT machining handbook No. 110020.

Application:

Full-radius inserts for general use in machining drop-forgings, and in tool and mould making.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart