• The item cannot be ordered due to missing prices.

Milling insert ⌀ 12 mm, Type: HART

Article no.: 212650 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7705
Tool material Carbide
Feed f z in short-chipping aluminium 0.2 mm
Feed fz in steel < 1400 N/mm2 0.2 mm
Feed f z in steel < 60 HRC 0.15 mm
Feed f z in titanium > 850 N/mm 2 0.2 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212650 HART
EAN / GTIN 4045197712196
Manufacturer number 212650 HART

Application Table

Steel < 50 HRC
H
280
Steel < 55 HRC
H
260
Steel < 60 HRC
H
200
Steel < 65 HRC
H
160
Steel < 67 HRC
H
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
240
Oil
 
wet maximum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Maximum concentricity and interchange accuracy: ±0.015 mm.

Application:

Full-radius inserts for general use in machining drop-forgings, and in tool and mould making.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart