• The item cannot be ordered due to missing prices.

Copy mill extra long, Plain shank, ⌀ D: 10mm

Article no.: 212606 10

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling application: Copy milling
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Copy milling
Through-coolant yes
Tool exchange PowerCard
Overhang L1 21 mm
Length ⌀ d1 75 mm
Overall length Ltot 132 mm
⌀ d1 8 mm
Shank ⌀ Ds h6 12 mm
Insert screw 219871 (8IP; 1.2 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212606 10
EAN / GTIN 4045197712738
Manufacturer number 212606 10

Description

Version:

Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
Highest interchange accuracy guaranteed: ± 0.015 mm.

Application:

General use for finishing and semi-finishing operations.
Steel – for general use in machining drop-forgings, and in tool and mould making.

Note:

Calculate the speed based on the effective ⌀ Dw.
Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart