• The item cannot be ordered due to missing prices.

Solid carbide copy mill long 20 mm

Article no.: 212590 20
  • Milling application: Copy milling
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Copy milling
Through-coolant yes
Tool exchange PowerCard
Overhang L1 50 mm
Overall length Ltot 140 mm
⌀ d1 17.5 mm
Shank ⌀ Ds h6 20 mm
Insert screw 219874 (20IP; 5.0 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212590 20
EAN / GTIN 4045197761385
Manufacturer number 212590 20

Description

Version:

Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
Highest interchange accuracy guaranteed: ± 0.015 mm.

Application:

General use for finishing and semi-finishing operations.
Solid carbide – for large depths of cut and to minimise vibration.

Note:

Calculate the speed based on the effective ⌀ Dw.
Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 20IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart