• The item cannot be ordered due to missing prices.

CPHX 09T305 ER, HB4015, Type: ST1400

Article no.: 212572 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CPHX 09T305 ER
Type ST1400
Grade HB4015
Tool material Carbide
Axial length of wiper 1 mm
Radial length of wiper 2 mm
Corner radius R1 0.5 mm
Feed fz in steel < 1400 N/mm2 0.25 mm
Insert thickness S 3.97 mm
Number of changes/inserts 2
Corner radius 0.5 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 212572 ST1400
EAN / GTIN 4062406099183
Manufacturer number 212572 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
400
Steel < 750 N/mm²
P
380
Steel < 900 N/mm²
P
360
Steel < 1100 N/mm²
P
340
Steel < 1400 N/mm²
P
320
Steel < 55 HRC
H
200
TOOLOX 33
H
250
TOOLOX 44
H
200
INOX < 900 N/mm²
M
320
INOX > 900 N/mm²
M
300
GGG
K
320
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Concentricity ± 0.020 mm.
  • Inserts with improved wiper geometry for more efficient machine processes in tool and die manufacture.
  • Extreme time saving available due to large steopver and high feed rate per tooth.
  • Milling inserts with radial and axial wiper geometry.

Recommendation:

For pure face milling operations, reduce Vc by 30%.

Note:

Standard application values for ae 0.2 mm.
Lwa represents the axial wiper length.
Lwr represents the radial wiper length.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart