• The item cannot be ordered due to missing prices.

RDEX 12T3 MOSN, HB7535, Type: INOX

Article no.: 212280 INOX

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDEX 12T3 MOSN
Type INOX
Type HB7535
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212280 INOX
EAN / GTIN 4045197303783
Manufacturer number 212280 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
175
Steel < 750 N/mm²
P
175
Steel < 900 N/mm²
P
160
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
140
Ti > 850 N/mm²
S
60
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart