• The item cannot be ordered due to missing prices.

RDHW 1003 MOT, HB7525, Type: ST900

Article no.: 212241 ST900

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHW 1003 MOTN
Type ST900
Type HB7525
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212241 ST900
EAN / GTIN 4045197761248
Manufacturer number 212241 ST900
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
210
Steel < 1400 N/mm²
P
170
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
GG(G)
K
200
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart