• The item cannot be ordered due to missing prices.

RDHT 1003 diamond-coated, positive ALU

Article no.: 212231 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RDHT 1003
    Type ALU
    Grade HB7810
    Tool material Carbide
    Feed fz per tooth 0.22 mm
    Number of changes/inserts 1
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212231 ALU
    EAN / GTIN 4045197555670
    Manufacturer number 212231 ALU

    Application Table

    Alu plastics
    N
    400
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    400
    Graphite, GRP, CRP
    N
    wet maximum
     
    dry
     

    Description

    Version:

    All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

    Note:

    Standard application values for ae = 0.3×D / apmax = 2 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart