{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 5.5 mm | |
⌀ D2 | 9.75 mm | |
⌀ D3 | 5 mm | |
Overall length Ltot | 20 mm | |
Mounting thread M | M5 | |
Circular interpolation milling ⌀ Dmin | 15 mm | |
Circular interpolation milling ⌀ Dmax | 18 mm | |
Circular interpolation milling ap | 1.1 mm | |
Ramping angle αmax | 5.37 degrees | |
Ramping length L for αmax | 3.72 mm | |
suitable indexable insert | RD.. 0501 | |
Pack of insert screws | 219802 (6IP; 0.6 Nm) | |
Type of product | Copy mill |
Article number | 212087 10/2 | |
EAN / GTIN | 4045197549570 | |
Manufacturer number | 212087 10/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |