{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 15 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 10 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 25 mm | |
Circular interpolation milling ⌀ Dmax | 28 mm | |
Circular interpolation milling ap | 1.1 mm | |
Ramping angle αmax | 2.3 degrees | |
Ramping length L for αmax | 8.72 mm | |
suitable indexable insert | RD.. 0501 | |
Pack of insert screws | 219802 (6IP; 0.6 Nm) | |
Setting angle κ | 15 – 27 degrees | |
Type of product | Copy mill |
Article number | 212070 15 | |
EAN / GTIN | 4045197192295 | |
Manufacturer number | 212070 15 |