{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Ramping; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 22 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 54 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 2.5 mm | |
Ramping angle αmax | 2.06 degrees | |
Ramping length L for αmax | 19.45 mm | |
suitable indexable insert | RPK.10T3M0T | |
Pack of insert screws | 219878 2 (9IP; 2.2 Nm) | |
Type of product | Copy mill |
Article number | 212006 32/4 | |
EAN / GTIN | 4062406576516 | |
Manufacturer number | 212006 32/4 |
This article |
Recommendations |
||
---|---|---|---|
Copy and face mills, indexed, with threaded shank, ⌀ D / number of effective cutting edges Z: 32/4mm |
|||
Mounting thread M | M16 | M16 | M16 |
Milling application | Ramping; Ramping | Circular milling; Ramping | End milling; Circular milling; Ramping |
Through-coolant | yes | yes | yes |
suitable indexable insert | RPK.10T3M0T | RD..1003 | CPHX 09T3.. |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 32 mm | 32 mm | 32 mm |
Type of product | Copy mill | Copy mill | Copy mill |