• The item cannot be ordered due to missing prices.

XDHW 10T310 HART

Article no.: 211904 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDHW 10T310
Type HART
Grade HB7705
Tool material Carbide
Feed fz 0.12 mm
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211904 HART
EAN / GTIN 4045197479679
Manufacturer number 211904 HART

Application Table

Steel < 60 HRC
H
160
Steel < 65 HRC
H
145
Steel < 67 HRC
H
130
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 1 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart