{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XDHW 040110 | |
Type | ALU | |
Grade | HU7810 | |
Tool material | Carbide | |
Feed fz | 0.15 mm | |
Corner radius | 1 mm |
Article number | 211879 ALU | |
Manufacturer number | 211879 ALU |