{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
⌀ D3 | 14 mm | |
⌀ D1 h6 | 8.5 mm | |
⌀ D2 | 12.7 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M8 | |
Circular interpolation milling ⌀ Dmin | 30 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Circular interpolation milling ap | 3.5 mm | |
Ramping angle αmax | 6.9 degrees | |
Ramping length L for αmax | 12.4 mm | |
suitable indexable insert | VDGT 11T2.. | |
Pack of insert screws | 219801 (7IP; 0.9 Nm) | |
Type of product | Plunge mill |
Article number | 211851 16/2 | |
EAN / GTIN | 4045197502155 | |
Manufacturer number | 211851 16/2 |