• The item cannot be ordered due to missing prices.

Plunge milling cutter 90° 20/2 mm

Article no.: 211847 20/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 2
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overhang L1 35 mm
Overall length Ltot 85 mm
Shank ⌀ Ds h6 20 mm
⌀ D3 18 mm
Circular interpolation milling ⌀ Dmin 38 mm
Circular interpolation milling ⌀ Dmax 38 mm
Circular interpolation milling ap 3.5 mm
Ramping angle αmax 5.23 degrees
Ramping length L for αmax 16.4 mm
suitable indexable insert VDGT 11T2..
Pack of insert screws 219801 (7IP; 0.9 Nm)
Type of product Plunge mill

Identification numbers & Classifications

Article number 211847 20/2
EAN / GTIN 4045197502131
Manufacturer number 211847 20/2

Description

Version:

Greater tool stiffness by elimination of twist between indexable insert and insert seat.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart