• The item cannot be ordered due to missing prices.

ZDHT 150516 FR-F10 ALU

Article no.: 211767 ALU
New product
  • Minimum order quantity 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZDHT 150516 FR-F10
Corner radius 1.6 mm
Grade HU7705
Tool material Carbide
Feed fz per tooth 0.1 – 0.25 mm
Coating uncoated
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211767 ALU
EAN / GTIN 4067263330134
Manufacturer number 211767 ALU

Application Table

Alu plastics
N
2000
Aluminium (short chipping)
N
1800
Alu > 10% Si
N
900
wet maximum
 
dry
 

Description

Version:

Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart