• The item cannot be ordered due to missing prices.

ZDHT 150508FR-F10 DLC coated ALU

Article no.: 211765 ALU
New product
  • Minimum order quantity 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZDHT 150508FR-F10
Type ALU
Corner radius 0.8 mm
Grade HB7805
Tool material Carbide
Feed fz per tooth 0.1 – 0.25 mm
Insert thickness 5.56 mm
Grade HB7805
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211765 ALU
EAN / GTIN 4067263107088
Manufacturer number 211765 ALU

Application Table

Alu plastics
N
2000
Aluminium (short chipping)
N
2000
Alu > 10% Si
N
1400
wet maximum
 
dry
 

Description

Version:

Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart