{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Cutter ⌀ D | 16 mm | |
Grade | HB730 | |
Tool material | Solid carbide | |
Countersink tip angle | 90 | |
Standard | Manufacturer’s standard | |
Type | N | |
Number of cutting edges Z | 3 | |
Direction of infeed | horizontal | |
Overall length L | 37.3 mm | |
Arbor size | 16 mm | |
Head length l | 20 mm | |
Flute length L2 | 11.3 mm | |
maximum cutting depth ap max in steel < 900 N/mm2 | 6 mm | |
Feed fz in steel < 900 N/mm2 | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Through-coolant | no | |
Shank type | GARANT TopCut | |
maximum cutting depth ap max when slot milling from solid | 8 | |
Type of product | Threaded copy milling cutter |
Article number | 210390 16 | |
EAN / GTIN | 4045197523532 | |
Manufacturer number | 210390 16 |