• The item cannot be ordered due to missing prices.

Roughing / finishing milling head, 45° chamfer 10 mm

Article no.: 210270 10
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Milling profile: NF
  • Number of cutting edges Z: 4

Product details

Technical Data

Series TopCut
Cutter ⌀ D 10 mm
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Milling profile NF
Number of cutting edges Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 10 mm
suitable arbor GARANT TopCut
Head length l 13 mm
Flute length L2 7.5 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210270 10
EAN / GTIN 4045197522221
Manufacturer number 210270 10

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ap max ≤ 0.5×D.

Downloads & documents

Suitable products

Spare parts

From the same series "TopCut" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart