• The item cannot be ordered due to missing prices.

Torus milling head, hard machining 16/1 mm

Article no.: 210265 16/1

Select article variation and quantity

⌀ D h10 / R (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Number of cutting edges Z: 4
  • Helix angle: 45

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TopCut
    Milling head ⌀ D 16 mm
    Grade HB7730
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Number of cutting edges Z 4
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for copy milling
    Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
    Machining strategy HPC
    Through-coolant no
    Arbor size 16 mm
    Head length l 20 mm
    Flute length L2 12 mm
    Corner radius 1 mm
    Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.06 mm
    Shank type GARANT TopCut
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 210265 16/1
    EAN / GTIN 4045197607485
    Manufacturer number 210265 16/1

    Application Table

    Steel < 1400 N/mm²
    P
    130
    Steel < 55 HRC
    H
    65
    Steel < 60 HRC
    H
    55
    dry
     
    Air
     

    Downloads & documents

    From the same series "TopCut" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart