{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Steel; TopCut | |
Cutter ⌀ D | 24.7 mm | |
Grade | HB730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Number of cutting edges Z | 3 | |
Spacing of the cutters | unequal spacing | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Arbor size | 24 mm | |
suitable arbor | GARANT TopCut | |
Head length l | 32 mm | |
Flute length L2 | 19 mm | |
Overall length L | 57.95 mm | |
Corner rounding rv | 0,5 | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.11 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.15 mm | |
Type of product | Cutter insert for milling |
Article number | 210050 24,7 | |
EAN / GTIN | 4045197941176 | |
Manufacturer number | 210050 24,7 |