• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill, Diamond, ⌀ f8 DC / DS: 3mm

Article no.: 209781 3

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 5 mm
Radius R 1.5 mm
Overhang length L1 incl. recess 33 mm
Recess ⌀ D1 2.9 mm
Overall length L 75 mm
Shank ⌀ Ds 3 mm
Feed fz for side milling in graphite 0.023 mm
Feed fz for copy milling in graphite 0.023 mm
Colour ring black
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 209781 3
EAN / GTIN 4045197544339
Manufacturer number 209781 3

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle.
Tolerance: Radius contour = ±0.01 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart