{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Beschichtung | Diamond | |
Schneidstoff | Solid carbide | |
Norm | Manufacturer’s standard | |
Toleranz Nenn-⌀ | e8 | |
No. of teeth Z | 4 | |
Spiralwinkel | 30 degrees | |
Spacing of the cutters | unequal spacing | |
Zustellrichtung | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Schaft | DIN 6535 HA to h6 | |
Innenkühlung | no | |
Flute length Lc | 5 mm | |
Corner radius R1 | 0.4 mm | |
Overhang length L1 incl. recess | 16 mm | |
Recess ⌀ D1 | 3.7 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 4 mm | |
Feed fz for side milling in graphite | 0.02 mm | |
Feed fz for copy milling in graphite | 0.02 mm | |
Schafttoleranz | h6 | |
Colour ring | black | |
Type of product | Torus cutter |
Article number | 209755 4/0,4 | |
EAN / GTIN | 4045197475220 | |
Manufacturer number | 209755 4/0,4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |