• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 6/2,0 mm

Article no.: 209750 6/2,0

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2
  • Helix angle: 30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating Diamond
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Tolerance nominal ⌀ e8
    No. of teeth Z 2
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 4 mm
    Corner radius R1 2 mm
    Overhang length L1 incl. recess 25 mm
    Recess ⌀ D1 5.8 mm
    Overall length L 100 mm
    Shank ⌀ Ds 8 mm
    L2 50 mm
    ⌀ D2 7.1 mm
    Feed fz for side milling in graphite 0.035 mm
    Feed fz for copy milling in graphite 0.04 mm
    Shank tolerance h6
    Colour ring black
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 209750 6/2,0
    EAN / GTIN 4045197475152
    Manufacturer number 209750 6/2,0

    Application Table

    PVDF GF20
    N
    200
    POM GF25
    N
    190
    PA 66 GF30
    N
    170
    PEEK GF30
    N
    150
    PTFE CF25
    N
    180
    PEEK CF30
    N
    160
    Honeycomb sandwich
    N
    350
    GRP
    N
    190
    GRP, CRP
    N
    190
    Graphite
    N
    340
    Hybrids
    N
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With the latest generation of crystalline diamond coating sp3 for process reliability in machining fibre-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle.
    For copy milling with angle α = 1°30′.
    Tolerance: corner radius R1= ±0.01 mm.

    Note:

    Standard application values
    Side milling: fz for ap= 0.1×D.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart