{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | Diamond | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 15 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in GRP CRP | 0.06 mm | |
Feed fz for slot milling in graphite | 0.06 mm | |
Colour ring | black | |
Type of product | End / face mill |
Article number | 209711 10 | |
EAN / GTIN | 4045197512208 | |
Manufacturer number | 209711 10 |