{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1.2 mm | |
Coating | Diamond | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Tolerance nominal ⌀ | 0 / −0.005 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h5 | |
Through-coolant | no | |
Flute length Lc | 1.8 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 1.14 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 4 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in graphite | 0.02 mm | |
Feed fz for side milling in graphite | 0.025 mm | |
Correction factor ap corr | 0.12 | |
Colour ring | black | |
Type of product | End / face mill |
Article number | 209700 1,2X20 | |
EAN / GTIN | 4045197917270 | |
Manufacturer number | 209700 1,2X20 |