{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | Diamond | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.5×D for side milling | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Cutting section dragging LA | 8 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in GRP CRP | 0.06 mm | |
Colour ring | black | |
Type of product | End / face mill |
Article number | 209515 6 | |
EAN / GTIN | 4045197467065 | |
Manufacturer number | 209515 6 |