• The item cannot be ordered due to missing prices.

Solid carbide forward / reverse deburring tool 11,8 mm

Article no.: 208185 11,8

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: ± 0.05
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 11.8 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ ± 0.05
    No. of teeth Z 5
    Countersink tip angle 90 degrees
    Cutting width ae for milling operation 0.25×L2 for side milling
    Shank DIN 6535 HA to h6
    Chamfer mill backwards and forwards 45
    Through-coolant no
    L2 +0.5 6 mm
    L4 +0.5 37 mm
    ⌀ D1 +0.05 6 mm
    Overall length L 100 mm
    Shape flat
    Shank ⌀ Ds 12 mm
    Feed fz for side milling in steel < 900 N/mm2 0.017 mm
    Shank tolerance h6
    Colour ring green
    Corner chamfer angle 45 degrees
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 208185 11,8
    EAN / GTIN 4062406131395
    Manufacturer number 208185 11,8

    Application Table

    Aluminium (short chipping)
    N
    125
    Alu > 10% Si
    N
    75
    Steel < 500 N/mm²
    P
    70
    Steel < 750 N/mm²
    P
    70
    Steel < 900 N/mm²
    P
    45
    Steel < 1100 N/mm²
    P
    40
    INOX < 900 N/mm²
    M
    35
    INOX > 900 N/mm²
    M
    30
    GG(G)
    K
    45
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Extra long shank.
    Double ground head with 45° angle.

    Application:

    For universal application in virtually all materials. The newly developed coating effectively prevents formation of built-up edges – even in aluminium and stainless steel.
    For forward and reverse deburring and chamfering even where access is difficult.
    Particularly suitable for contouring applications.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart