{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 11.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer's standard | |
Type | N | |
Tolerance nominal ⌀ | ±0.05 | |
No. of teeth Z | 4 | |
Countersink tip angle | 90 degrees | |
Cutting width ae for milling operation | 0.25×L2 for side milling | |
Shank | DIN 6535 HA to h6 | |
Chamfer mill | backwards and forwards 45 | |
L2 +0.5 | 6 mm | |
L4 +0.5 | 94 mm | |
Overall length L | 100 mm | |
Shape | flat | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.017 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208180 11,8 | |
EAN / GTIN | 4045197465603 | |
Manufacturer number | 208180 11,8 |