• The item cannot be ordered due to missing prices.

Solid carbide forward / reverse corner rounding cutter 0,5 mm

Article no.: 208170 0,5

Select article variation and quantity

Radius r (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance of radius contour: ± 0.05
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius r 0.5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance of radius contour ± 0.05
No. of teeth Z 4
Cutting width ae for milling operation 0.5×r for side milling
Shank DIN 6535 HA to h6
Through-coolant no
small ⌀ D3 7 mm
large ⌀ D2 8 mm
L2 +0.5 2 mm
Flute length Lc 0.5 mm
Overall length L 100 mm
Shank ⌀ Ds 6 mm
Radius milling backwards and forwards
Feed fz for side milling in steel < 900 N/mm2 0.01 mm
Shank tolerance h6
Colour ring without
Type of product End mill

Identification numbers & Classifications

Article number 208170 0,5
EAN / GTIN 4045197198419
Manufacturer number 208170 0,5

Application Table

Aluminium (short chipping)
N
115
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
35
GG(G)
K
40
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra long shank.
Double ground head with quadrant profile.
Tolerance:
Size = Radius r ±0.05 mm.

Application:

For front and back deburring of edges with contours.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart