• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide deburrer, spiral flutes 60° 16 mm

Article no.: 208167 16
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 6

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Series Diabolo
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ h6
No. of teeth Z 6
Helix angle 35 degrees
Direction of infeed horizontal and oblique
Countersink tip angle 60 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 15.8 mm
Overall length L 93 mm
Shank ⌀ Ds 16 mm
Chamfer mill 30 degrees
Feed f z in steel < 60 HRC 0.07 mm
Shank tolerance h6
Colour ring red
Corner chamfer angle 60 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208167 16
EAN / GTIN 4062406380472
Manufacturer number 208167 16

Application Table

Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
Steel < 55 HRC
H
100
Steel < 60 HRC
H
90
Steel < 65 HRC
H
60
Steel < 67 HRC
H
35
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding surface qualities thanks to the 35° helix angle.
Deburrer specially developed for hard machining. The further development of the DIABOLO coating permits even longer tool life and improved surface quality.
Tolerance: Dimension S = ± 0.2 mm. Point angle ±5 arc minutes.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart