• The item cannot be ordered due to missing prices.

Solid carbide deburrer, spiral flutes 60° 12 mm

Article no.: 208165 12
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiSiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 35 degrees
Direction of infeed horizontal and oblique
Countersink tip angle 60 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 11.9 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Chamfer mill 30 degrees
Feed fz in steel < 900 N/mm2 0.08 mm
Shank tolerance h6
Colour ring green
Corner chamfer angle 60 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208165 12
EAN / GTIN 4062406380373
Manufacturer number 208165 12

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
65
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
50
GG(G)
K
100
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding surface qualities thanks to the 35° helix angle.
Deburrer for universal application on virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.
Tolerance: Dimension S = ± 0.2 mm. Point angle ±5 arc minutes.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart