• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide deburrer, spiral flutes 90° 12M mm

Article no.: 208158 12M

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Series Diabolo
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ h6
small ⌀ D3 6 mm
large ⌀ D2 12 mm
No. of teeth Z 6
Helix angle 35 degrees
Direction of infeed horizontal and oblique
Countersink tip angle 90 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 4.2 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Chamfer mill 45 degrees
Feed f z in steel < 60 HRC 0.045 mm
Shank tolerance h6
Colour ring red
Corner chamfer angle 45 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208158 12M
EAN / GTIN 4062406380311
Manufacturer number 208158 12M

Application Table

Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
Steel < 55 HRC
H
100
Steel < 60 HRC
H
90
Steel < 65 HRC
H
60
Steel < 67 HRC
H
35
wet minimum
 
dry
 
Air
 

Description

Version:

Deburrer specially developed for hard machining. The further development of the Diabolo coating permits even longer tool life and improved surface quality.
Tolerance: Dimension S = ± 0.2 mm.
Point angle = ±5 arc minutes.
Outstanding surface qualities thanks to the 35° helix angle.
Extra-long deburrers for outstanding deburring results on particularly difficult-to-access contours. Tools without tip.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart