• The item cannot be ordered due to missing prices.

Solid carbide deburrer, spiral flutes 90°, uncoated, ⌀ h6 DC: 0,5mm

Article no.: 208154 0,5

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 0.5 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 35 degrees
Direction of infeed horizontal and oblique
Countersink tip angle 90 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 0.3 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Chamfer mill 45 degrees
Feed f z in short-chipping aluminium 0.01 mm
Feed fzin PMMA acrylic 0.01 mm
Shank tolerance h6
Colour ring yellow
Type of product Deburrers

Identification numbers & Classifications

Article number 208154 0,5
EAN / GTIN 4062406774721
Manufacturer number 208154 0,5

Application Table

Alu plastics
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
210
PEEK
N
150
PVDF GF20
N
150
POM GF25
N
150
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 

Description

Version:

Deburrer with polished flutes and sharp cutting edges especially for machining aluminium and plastic.
Tolerance: Dimension S = +/- 0.2 mm.
Point angle = +/- 5 arc minutes.
Outstanding surface qualities thanks to the 35° helix angle.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart