• The item cannot be ordered due to missing prices.

Solid carbide deburrer 90°, uncoated, ⌀ h6 DC: 12mm

Article no.: 208111 12

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Direction of infeed horizontal and oblique
Countersink tip angle 90 degrees
Shank DIN 6535 HB to h6
Through-coolant no
Dimension S 8.5 mm
Overall length L 74 mm
Shank ⌀ Ds 12 mm
Chamfer mill 45 degrees
Feed fz in steel < 900 N/mm2 0.06 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 45 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208111 12
EAN / GTIN 4045197199744
Manufacturer number 208111 12

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide deburrer 90°, uncoated, ⌀ h6 D<sub>C</sub>: 12mm

Solid carbide deburrer 90°, uncoated, ⌀ h6 DC: 12mm

Overall length L 74 mm 83 mm 83 mm 74 mm 83 mm 83 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Type N N N N N N
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique
Dimension S 8.5 mm 8.5 mm 11.9 mm 11.9 mm 8.5 mm 11.9 mm
Feed fz in steel < 900 N/mm2 0.06 mm 0.06 mm 0.06 mm 0.06 mm 0.06 mm 0.06 mm
Chamfer mill 45 degrees 45 degrees 30 degrees 30 degrees 45 degrees 30 degrees

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart