{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 2.8 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 4 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.02 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208105 4 | |
EAN / GTIN | 4045197858733 | |
Manufacturer number | 208105 4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide deburrer 90°, TiAlN, ⌀ h6 DC: 4mm |
|||||
Overall length L | 54 mm | 54 mm | 50 mm | 54 mm | 50 mm |
Countersink tip angle | 90 degrees | 120 degrees | 90 degrees | 60 degrees | 60 degrees |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Chamfer mill | 45 degrees | 60 degrees | 45 degrees | 30 degrees | 30 degrees |