• The item cannot be ordered due to missing prices.

Solid carbide deburrer 120° 12 mm

Article no.: 208092 12

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Direction of infeed horizontal and oblique
Countersink tip angle 120 degrees
Shank DIN 6535 HA with h6
Through-coolant no
Dimension S 6.6 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Chamfer mill 60 degrees
Feed fz in steel < 900 N/mm2 0.06 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 30 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208092 12
EAN / GTIN 4045197858535
Manufacturer number 208092 12

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.
With special flute geometry for smooth cutting.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide deburrer 120° 12 mm

Solid carbide deburrer 120° 12 mm

Countersink tip angle 120 90 90 60 60 30
Type N N N N N N
No. of teeth Z 4 4 4 4 4 4
Dimension S 6.6 8.5 8.5 11.9 11.9 22.4
Feed fz in steel < 900 N/mm2 0.06 0.06 0.06 0.06 0.06 0.06
Type of product Deburrers Deburrers Deburrers Deburrers Deburrers Deburrers
Chamfer mill 60 45 45 30 30 15

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart