• The item cannot be ordered due to missing prices.

Solid carbide engraving cutter, spiral flutes 60° 6 mm

Article no.: 208086 6

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 2
Helix angle 35 degrees
Countersink tip angle 60 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 7 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Feed fz in steel < 900 N/mm2 0.05 mm
Shank tolerance h6
Colour ring green
Corner chamfer angle 30 degrees
Type of product Indexable end mill

Identification numbers & Classifications

Article number 208086 6
EAN / GTIN 4062406388874
Manufacturer number 208086 6

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
65
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
50
GG(G)
K
100
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding surface qualities thanks to the 35° helix angle. For higher feed rates due to 2 cutting edges. Engraving cutter for universal use in virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.

Application:

For engraving contours.

Note:

fz for ae = 1.0×D

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart