• The item cannot be ordered due to missing prices.

Solid carbide chamfering cutter 90° 16 mm

Article no.: 208071 16
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Cutting width ae for milling operation 0.5×D for side milling
Countersink tip angle 90 degrees
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 32 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Chamfer mill 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 45 degrees
Type of product Indexable end mill

Identification numbers & Classifications

Article number 208071 16
EAN / GTIN 4062406544904
Manufacturer number 208071 16

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Tolerance: Point angle ±1°.

Application:

  • Slot milling
  • Countersinking
  • Milling
  • Can also be used as a NC spotting drill.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart