• The item cannot be ordered due to missing prices.

Solid carbide engraving cutter 60° 6 mm

Article no.: 208040 6

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 1
Countersink tip angle 60 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 20 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Feed fz in steel < 900 N/mm2 0.03 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 60 degrees
Type of product Indexable end mill

Identification numbers & Classifications

Article number 208040 6
EAN / GTIN 4045197129079
Manufacturer number 208040 6

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Application:

For engraving contours.

Note:

fz for ae = 1.0×D

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart