{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 28 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 1833 | |
Tolerance nominal ⌀ | js14 | |
Type | N | |
Direction of infeed | horizontal | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
No. of teeth Z | 10 | |
Recess ⌀ D1 | 14 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 16 mm | |
Flute length Lc | 11 mm | |
Feed fz in steel < 900 N/mm2 | 0.045 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 60 degrees | |
Colour ring | green | |
Shape | D | |
Type of product | Dovetail milling cutter |
Article number | 208031 28 | |
EAN / GTIN | 4062406397890 | |
Manufacturer number | 208031 28 |