• The item cannot be ordered due to missing prices.

Solid carbide dovetail milling cutter Form C 45° 20 mm

Article no.: 208028 20

Select article variation and quantity

⌀ js14 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 1833
  • Type: N
  • Tolerance nominal ⌀: js14
  • Direction of infeed: horizontal

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 20 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 1833
    Type N
    Tolerance nominal ⌀ js14
    Direction of infeed horizontal
    Shank DIN 6535 HB to h6
    Through-coolant no
    No. of teeth Z 8
    Recess ⌀ D1 7 mm
    Overall length L 63 mm
    Shank ⌀ Ds 12 mm
    Flute length Lc 5 mm
    Feed fz in steel < 900 N/mm2 0.042 mm
    Shank tolerance h6
    Corner chamfer angle 45 degrees
    Colour ring green
    Shape C
    Type of product Dovetail milling cutter

    Identification numbers & Classifications

    Article number 208028 20
    EAN / GTIN 4062406397623
    Manufacturer number 208028 20

    Application Table

    Steel < 500 N/mm²
    P
    105
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    90
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    Uni
     
    wet maximum
     

    Description

    Version:

    With new high-performance coating for very long tool life.
    Angular tolerance ±8 arc minutes.

    Note:

    Successor product to No. 208035.
    For milling dovetails in tool making and machine building.
    Feed at 50 % fz until full engagement.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart