This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide Woodruff keyseating cutter, TiAlN, ⌀ DC × LC h11 × e8: 10,5X2mm

Article no.: 208025 10,5X2

Select article variation and quantity

⌀ DC × LC h11 × e8 (mm) Unit price incl. VAT
  • Skärmaterial: VHM
  • Norm: DIN 850 D/F
  • Fräsprofil: m. sicksacktandning
  • Typ: N
  • Tolerans nom.-⌀: e8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Skär-⌀ DC 10,5 mm
Skärlängd Lc 2 mm
Beläggning TiAlN
Skärmaterial VHM
Norm DIN 850 D/F
Fräsprofil m. sicksacktandning
Typ N
Tolerans nom.-⌀ e8
Tandantal Z 6
Matningsriktning horisontell
Ingreppsbredd ae vid fräsoperation fullspår sågdjup 1×D
Skaft DIN 6535 HB med h6
Invändig nej
För woodruffkilar DIN 6888 2,0×3,7 mm
Friställningsdiameter D1 4 mm
totallängd L 50 mm
Skaftdiameter Ds 6 mm
Matning fz för spårfräsning i stål < 900 N/mm2 0,035 mm
Skafttolerans h6
Hörnfasvinkel 90 grad
Färgring grön
Produktslag Spårfräs

Identification numbers & Classifications

Article number 208025 10,5X2
Manufacturer number 208025 10,5X2

Application Table

Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
67
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
63
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
40
Uni
 
wet maximum
 

Description

Version:

Peripheral cutting, alternate set teeth (staggered). The sides of the teeth are ground to give clearance and thus cannot jam in the component.

Note:

For milling Woodruff keyways to DIN 6888 or for milling small slots.
Slot milled from solid: fz for ap = 0.25×D.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart