{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius r | 4 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance of radius contour | ± 0.01 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
small ⌀ D3 | 8 mm | |
large ⌀ D2 | 16 mm | |
Flute length Lc | 4 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 16 mm | |
Radius milling | forwards | |
Feed fz for side milling in steel < 900 N/mm2 | 0.035 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | corner rounding cutter, HSS-Co5 |
Article number | 208022 4 | |
EAN / GTIN | 4062406785932 | |
Manufacturer number | 208022 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide corner rounding cutter 4 mm |
||||
Coating | TiSiN | uncoated | TiAlN | TiAlN |
Overall length L | 82 | 60 | 80 | 80 |
small ⌀ D3 | 8 | 6 | 8 | 8 |
Radius r | 4 | 4 | 4 | 4 |
Shank | DIN 6535 HA to h6 | DIN 1835 B to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Shank tolerance | h6 | h6 | h6 | h6 |
Flute length Lc | 4 | 4 | 4 | 4 |