• The item cannot be ordered due to missing prices.

Solid carbide barrel milling cutter, short conical form α/2 = 63° PPC 8/180 mm

Article no.: 207542 8/180

Select article variation and quantity

⌀ f8 DC / R2 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy PPC
Flute length Lc 2.4 mm
Effective radius R2 180 mm
Corner radius R1 1.5 mm
Overall length L 80 mm
Shank ⌀ Ds 8 mm
Feed fz for side milling in short-chipping aluminium 0.055 mm
Feed fz for copy milling in short-chipping aluminium 0.065 mm
Colour ring yellow
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207542 8/180
EAN / GTIN 4045197989093
Manufacturer number 207542 8/180

Application Table

Alu plastics
N
330
Aluminium (short chipping)
N
300
Alu > 10% Si
N
230
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.

Recommendation:

We recommend 0.05 to 0.2mm as an allowance for finishing operations.

Note:

R2 represents the effective radius on the tool.
Cannot be reground!
For surface machining and avoidance of interference contours.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart