• The item cannot be ordered due to missing prices.

Solid carbide barrel milling cutter, conical form α/2 = 9° PPC 12/500 mm

Article no.: 207530 12/500

Select article variation and quantity

⌀ f8 DC / R2 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 30 degrees
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Machining strategy PPC
    Flute length Lc 22 mm
    Effective radius R2 500 mm
    Corner radius R1 3 mm
    Overall length L 90 mm
    Shank ⌀ Ds 12 mm
    Feed fz for side milling in steel < 900 N/mm2 0.07 mm
    Feed fz for copy milling in steel < 900 N/mm2 0.09 mm
    Colour ring green
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207530 12/500
    EAN / GTIN 4045197922700
    Manufacturer number 207530 12/500

    Application Table

    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    130
    Steel < 55 HRC
    H
    90
    INOX < 900 N/mm²
    M
    130
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    60
    GG(G)
    K
    300
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.
    The end face geometry is designed so that the chips, especially those formed by the end radius, are of optimum shape and have optimum evacuation characteristics. For this purpose the number of cutting edges is reduced to the number of effective end face cutting edges.

    Recommendation:

    As an oversize for finishing operations we recommend 0.05 to 0.2 mm.

    Note:

    R2 represents the effective radius on the tool.
    Cannot be reground!
    For machining walls and overcoming obstructions.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart