{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | PPC | |
Flute length Lc | 24.5 mm | |
Effective radius R2 | 90 mm | |
Corner radius R1 | 2 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in short-chipping aluminium | 0.06 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.08 mm | |
Colour ring | yellow | |
Type of product | Ball-nosed slot drill |
Article number | 207517 10/90 | |
EAN / GTIN | 4045197989024 | |
Manufacturer number | 207517 10/90 |