• The item cannot be ordered due to missing prices.

Solid carbide ball nose roughing end mill 5 mm

Article no.: 207507 5

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Milling profile HR
    Tolerance nominal ⌀ d11
    No. of teeth Z 4
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Flute length Lc 13 mm
    Radius R 2.5 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in steel < 900 N/mm2 0.023 mm
    Feed fz for copy milling in steel < 900 N/mm2 0.025 mm
    Colour ring without
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207507 5
    EAN / GTIN 4045197883001
    Manufacturer number 207507 5

    Application Table

    Aluminium (short chipping)
    N
    350
    Alu > 10% Si
    N
    250
    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    80
    INOX < 900 N/mm²
    M
    80
    GG(G)
    K
    120
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Round knuckle form profile for roughing, including machining radii.

    Note:

    Successor product to No. 207512

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart