• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide ball nose milling cutter HPC, TiAlN, ⌀ f8 DC / DS: 12mm

Article no.: 207487 12

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 16 mm
Radius R 6 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in titanium > 850 N/mm2 0.07 mm
Feed fz for copy milling in titanium > 850 N/mm2 0.084 mm
Correction factor for vc 1.25
Colour ring pink
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207487 12
EAN / GTIN 4045197989727
Manufacturer number 207487 12

Application Table

Ti > 850 N/mm²
S
50
wet maximum
 

Description

Version:

Special geometry for machining titanium and titanium alloys.
4 centre cutting edges to the centre.
Therefore can be used as a true 4-edge cutter at all depths of cut.
Tolerance: Radius contour = ±0.005 mm.

Note:

Regrinding not recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart